Zoro Homepage

Jean JEA-2302 Handmade Area Rug

  • Mfr # JEA2302-810

  • Zoro # G810360995


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Black, Tan
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEA2302-810
Zoro #
G810360995
UPC #
889292500777
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in

Details

Color
Black, Tan
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
36 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Durable/Performance Rated
No
Sustainable
Made with Recycled Materials
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No

Description

This Jean area rug is the perfect addition to any modern styled home. Constructed with a combination of recycled fabric and jute, this hand-woven rug features no pile construction and is made in India. With its unique design, this rug will instantly add interest to any room. For added comfort and protection, we recommend using a rug pad with this product sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.