
Jean JEA-2303 Handmade Area Rug
Mfr # JEA2303-810
Zoro # G810361060
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2303-810
Zoro #
G810361060
UPC #
889292500845
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Weight
36 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Description
This Jean area rug is the perfect addition to any modern styled home. Constructed with a combination of recycled fabric and jute, this hand-woven rug features no pile construction and is made in India. With its unique design, this rug will instantly add interest to any room. For added comfort and protection, we recommend using a rug pad with this product sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.