
Jean JEA-2304 Handmade Area Rug
Mfr # JEA2304-576
Zoro # G910362028
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2304-576
Zoro #
G910362028
UPC #
889292500890
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.88 lb
Durable/Performance Rated
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Minimalist
Description
Introducing the Jean collection, our exquisite minimalist modern rug that fuses the beauty of jute and recycled fabric. Born in India and handwoven by skilled artisans, this piece brings a touch of ethical luxury to your living space. The lack of pile gives it a sleek look while its handmade nature ensures each rug has a unique charm. To enhance its longevity and comfort underfoot, we recommend pairing it with a quality rug pad. This is more than just a rug - it's an environmentally friendly work of art to grace your floors with style and panache!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.