Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jean JEA-2305 Handmade Area Rug

  • Mfr # JEA2305-268

  • Zoro # G110362217


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
White, Tan
Shape
Runner
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JEA2305-268
Zoro #
G110362217
UPC #
889292500944
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
White, Tan
Shape
Runner
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Weight
9 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Style
Modern
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Sustainable
Made with Recycled Materials
Printed Design
No
High Traffic Compatible
Yes

Description

Introducing the Jean collection, our exquisite minimalist modern rug that fuses the beauty of jute and recycled fabric. Born in India and handwoven by skilled artisans, this piece brings a touch of ethical luxury to your living space. The lack of pile gives it a sleek look while its handmade nature ensures each rug has a unique charm. To enhance its longevity and comfort underfoot, we recommend pairing it with a quality rug pad. This is more than just a rug - it's an environmentally friendly work of art to grace your floors with style and panache!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.