Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jean JEA-2308 Handmade Area Rug

  • Mfr # JEA2308-576

  • Zoro # G410363013


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEA2308-576
Zoro #
G410363013
UPC #
889292501170
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in

Details

Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.88 lb
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No

Description

This Jean area rug is the perfect combination of modern style and sustainability. Handwoven from recycled fabric and jute, this durable no-pile rug has a unique texture that will bring a sophisticated yet relaxed atmosphere to your home. Its flat weave construction ensures lasting quality and easy maintenance, while its Indian craftsmanship adds an exotic touch. Plus, the rug is reversible for twice the wear and tear! Add some extra cushioning with a rug pad underneath for added comfort and protection. With this eco-friendly piece, you can enjoy beautiful aesthetics without compromising on function!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.