
Jean JEA-2311 Handmade Area Rug
Mfr # JEA2311-912
Zoro # G910364213
product price: $815.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2311-912
Zoro #
G910364213
UPC #
889292501415
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute; Warp: 100% Cotton
Shape
Rectangle
Weight
48.6 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
No
Backing
No Backing
Description
This Jean area rug is the perfect combination of modern style and sustainability. Handwoven from recycled fabric and jute, this durable no-pile rug has a unique texture that will bring a sophisticated yet relaxed atmosphere to your home. Its flat weave construction ensures lasting quality and easy maintenance, while its Indian craftsmanship adds an exotic touch. Plus, the rug is reversible for twice the wear and tear! Add some extra cushioning with a rug pad underneath for added comfort and protection. With this eco-friendly piece, you can enjoy beautiful aesthetics without compromising on function!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.