
Jean JEA-2312 Handmade Area Rug
Mfr # JEA2312-69
Zoro # G010363840
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Grey, Pewter, Slate Blue, Metallic - Silver
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2312-69
Zoro #
G010363840
UPC #
889292501460
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Grey, Pewter, Slate Blue, Metallic - Silver
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Shape
Rectangle
Weight
21.6 lb
Includes
Care Label
Features
Handmade
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Grey
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Description
This Jean area rug is the perfect addition to any modern home. Made with recycled fabric, this stylish yet eco-friendly rug features a hand woven construction that was crafted in India. With no pile, this flatweave rug will bring texture and comfort to your space without compromising on style. To ensure that your floor is protected, we recommend using a rug pad with this product. Bring modern style into your home with the Jean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.