
Jean JEA-2312 Handmade Area Rug
Mfr # JEA2312-912
Zoro # G410363808
product price: $815.00
/eaKey Features
Color
Grey, Pewter, Slate Blue, Metallic - Silver
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2312-912
Zoro #
G410363808
UPC #
889292501484
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Grey, Pewter, Slate Blue, Metallic - Silver
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
43.2 lb
Features
Handmade
Primary Color
Grey
Sub Style
Minimalist
Durable/Performance Rated
No
Sustainable
Made with Recycled Materials
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Description
This Jean area rug is the perfect addition to any modern home. Made with recycled fabric, this stylish yet eco-friendly rug features a hand woven construction that was crafted in India. With no pile, this flatweave rug will bring texture and comfort to your space without compromising on style. To ensure that your floor is protected, we recommend using a rug pad with this product. Bring modern style into your home with the Jean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.