Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jean JEA-2313 Handmade Area Rug

  • Mfr # JEA2313-268

  • Zoro # G910363780


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige, Dark Blue, Blue, Light Blue
Shape
Runner
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JEA2313-268
Zoro #
G910363780
UPC #
889292501507
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Tan, Beige, Dark Blue, Blue, Light Blue
Shape
Runner
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Features
Handmade
Includes
Care Label
Weight
8 lb
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Style
Modern
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Sustainable
Made with Recycled Materials
Sub Style
Minimalist

Description

This Jean area rug is perfect for adding a modern touch to any room in your home. Hand-woven from recycled fabric, this eco-friendly rug has no pile and is sure to last for many years. Its construction ensures superior durability, making it an ideal choice for high traffic areas. Made in India, this contemporary area rug will be the perfect accent piece in any space and is recommended to be used with a rug pad not included. Add style and comfort to your home today with this unique Jean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.