
Jean JEA-2313 Handmade Area Rug
Mfr # JEA2313-2745
Zoro # G010363758
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2313-2745
Zoro #
G010363758
UPC #
889292501514
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.4 in
Details
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
3.38 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Sustainable
Made with Recycled Materials
Construction
Hand Woven
High/Low Texture
No
Description
This Jean area rug is perfect for adding a modern touch to any room in your home. Hand-woven from recycled fabric, this eco-friendly rug has no pile and is sure to last for many years. Its construction ensures superior durability, making it an ideal choice for high traffic areas. Made in India, this contemporary area rug will be the perfect accent piece in any space and is recommended to be used with a rug pad not included. Add style and comfort to your home today with this unique Jean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.