
Jean JEA-2313 Handmade Area Rug
Mfr # JEA2313-69
Zoro # G010364045
product price: $415.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JEA2313-69
Zoro #
G010364045
UPC #
889292501538
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
21.6 lb
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Sustainable
Made with Recycled Materials
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Description
This Jean area rug is perfect for adding a modern touch to any room in your home. Hand-woven from recycled fabric, this eco-friendly rug has no pile and is sure to last for many years. Its construction ensures superior durability, making it an ideal choice for high traffic areas. Made in India, this contemporary area rug will be the perfect accent piece in any space and is recommended to be used with a rug pad not included. Add style and comfort to your home today with this unique Jean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.