Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jean JEA-2314 Handmade Area Rug

  • Mfr # JEA2314-268

  • Zoro # G910363865


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige, Dark Blue, Blue, Light Blue
Shape
Runner
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JEA2314-268
Zoro #
G910363865
UPC #
889292501576
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Beige, Dark Blue, Blue, Light Blue
Shape
Runner
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
8 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Sustainable
Made with Recycled Materials
Style
Modern
Sub Style
Minimalist

Description

The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Recycled Fabric in India, and has No Pile. Spot Clean Only, One Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.