
Jean JEA-2314 Handmade Area Rug
Mfr # JEA2314-810
Zoro # G310364868
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JEA2314-810
Zoro #
G310364868
UPC #
889292501613
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Tan, Beige, Dark Blue, Blue, Light Blue
Style
Modern
Material
Face: 100% Recycled Fabric; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
32 lb
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Sub Style
Minimalist
Description
The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Recycled Fabric in India, and has No Pile. Spot Clean Only, One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.