
Jefferson JFS-2300 Machine Washable Area Rug
Mfr # JFS2300-274
Zoro # G910364817
product price: $33.55
/eaKey Features
Color
Mustard, Navy, Rust, Brown, Medium Brown, Sage
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2300-274
Zoro #
G910364817
UPC #
889292293778
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.2 in
Length (In.)
48.03 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Mustard, Navy, Rust, Brown, Medium Brown, Sage
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
3.26 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
Yes
Has Fringe
No
High/Low Texture
No
Backing
Rubber
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes
Description
Indulge in the modern simplicity of the Jefferson Area Rug. This minimalist masterpiece, born in the heart of Turkey, is woven meticulously by machine using high-grade polyester to ensure its sturdiness and durability, making it perfect for high-traffic areas in your home or office. Its medium pile provides a comfortable underfoot feel while maintaining an elegant low profile. To enhance its longevity and prevent slippage, we recommend the use of a rug pad. And when it comes to maintenance? No worries there! Just pop it into your washing machine on a normal cycle, line dry, and voila - it?s as good as new! Enjoy an effortless blend of style and functionality with the Jefferson Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.