Zoro Homepage

Jefferson JFS-2302 Machine Washable Area Rug

  • Mfr # JFS2302-2773

  • Zoro # G710366264


product price: $52.75
/ea

Key Features

Color
Blue, Navy, Mustard, Rust, Taupe, Oatmeal
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.2 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFS2302-2773
Zoro #
G710366264
UPC #
889292293921
Country of Origin
Turkey

Dimensions

Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Blue, Navy, Mustard, Rust, Taupe, Oatmeal
Shape
Runner
Material
Face: 100% Polyester
Features
Machine Washable
Weight
5.87 lb
Includes
Care Label
Construction
Machine Woven
Backing
Rubber
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Style
Modern
Printed Design
Yes

Description

Introduce an element of minimalist modern charm to your living space with our Jefferson collection area rug. Expertly machine woven in Turkey, this polyester rug is designed to withstand high-traffic areas, ensuring it maintains its allure over time. The medium pile provides a plush, comfortable underfoot experience that will instantly make any room cozier. To keep it looking fresh and vibrant, simply machine wash it on a normal cold cycle, refrain from using bleach, and line dry. We also recommend using this piece with a rug pad for added comfort and longevity. This rug isn't just an accessory; it's the foundation for a style that's uniquely yours!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.