
Jefferson JFS-2302 Machine Washable Area Rug
Mfr # JFS2302-537
Zoro # G210366177
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Color
Blue, Navy, Mustard, Rust, Taupe, Oatmeal
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2302-537
Zoro #
G210366177
UPC #
889292293945
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Blue, Navy, Mustard, Rust, Taupe, Oatmeal
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
11.37 lb
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
Backing
Rubber
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Minimalist
Description
Introduce an element of minimalist modern charm to your living space with our Jefferson collection area rug. Expertly machine woven in Turkey, this polyester rug is designed to withstand high-traffic areas, ensuring it maintains its allure over time. The medium pile provides a plush, comfortable underfoot experience that will instantly make any room cozier. To keep it looking fresh and vibrant, simply machine wash it on a normal cold cycle, refrain from using bleach, and line dry. We also recommend using this piece with a rug pad for added comfort and longevity. This rug isn't just an accessory; it's the foundation for a style that's uniquely yours!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.