
Jefferson JFS-2303 Machine Washable Area Rug
Mfr # JFS2303-274
Zoro # G710366011
product price: $30.49
/eaKey Features
Color
Ink Blue, Deep Teal, Sage, Mustard, Rust, Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2303-274
Zoro #
G710366011
UPC #
889292293983
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.2 in
Length (In.)
48.03 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Ink Blue, Deep Teal, Sage, Mustard, Rust, Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
3.26 lb
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
Yes
Backing
Rubber
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Minimalist
Description
The Jefferson area rug from Turkey is the perfect addition to any modern home. This minimalist design will make a bold statement and bring an air of sophistication to your living space. Machine-woven from high-quality polyester, this rug is durable enough for high traffic areas and can last for years with proper care. The medium pile gives it a luxurious feel while providing cushioning underfoot. Its versatile style can fit in any room, so you can use it as a centerpiece or as an accent piece. To ensure its longevity, we recommend using it with a rug pad. It's also easy to maintain; simply machine wash cold on normal cycle and line dry for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.