
Jefferson JFS-2303 Machine Washable Area Rug
Mfr # JFS2303-537
Zoro # G410366151
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Deep Teal, Sage, Mustard, Rust, Gray
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2303-537
Zoro #
G410366151
UPC #
889292294010
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.2 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ink Blue, Deep Teal, Sage, Mustard, Rust, Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
11.37 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Printed Design
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Backing
Rubber
Sub Style
Minimalist
Description
The Jefferson area rug from Turkey is the perfect addition to any modern home. This minimalist design will make a bold statement and bring an air of sophistication to your living space. Machine-woven from high-quality polyester, this rug is durable enough for high traffic areas and can last for years with proper care. The medium pile gives it a luxurious feel while providing cushioning underfoot. Its versatile style can fit in any room, so you can use it as a centerpiece or as an accent piece. To ensure its longevity, we recommend using it with a rug pad. It's also easy to maintain; simply machine wash cold on normal cycle and line dry for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.