
Jefferson JFS-2304 Machine Washable Area Rug
Mfr # JFS2304-710106
Zoro # G210365927
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2304-710106
Zoro #
G210365927
UPC #
889292294102
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 6 in
Pile Height
0.2 in
Length (In.)
125.98 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
25.63 lb
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
Yes
Durable/Performance Rated
No
Backing
Rubber
Has Fringe
No
Description
This Jefferson area rug is the perfect traditional piece to add a touch of style to your living space. Featuring a lustrous sheen, this machine woven polyester rug offers medium pile and is designed for high traffic areas. Made in Turkey, this area rug is sure to last for years. For optimal protection and comfort, we recommend using a rug pad not included. Care: do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.