Jefferson JFS-2304 Machine Washable Area Rug

  • Mfr # JFS2304-810119

  • Zoro # G310365940


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color
Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFS2304-810119
Zoro #
G310365940
UPC #
889292294119
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 11 ft 10 in
Pile Height
0.2 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Ink Blue, Sage, Gray, Mustard, Rust, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
32.43 lb
Features
Machine Washable
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
Yes
Backing
Rubber
Has Fringe
No

Description

This Jefferson area rug is the perfect traditional piece to add a touch of style to your living space. Featuring a lustrous sheen, this machine woven polyester rug offers medium pile and is designed for high traffic areas. Made in Turkey, this area rug is sure to last for years. For optimal protection and comfort, we recommend using a rug pad not included. Care: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.