
Jefferson JFS-2307 Machine Washable Area Rug (Discontinued)
- Mfr # JFS2307-274
- Zoro # G210367211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JFS2307-274
Zoro #
G210367211
UPC #
889292294263
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.2 in
Length (In.)
48.03 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Dark Purple, Mauve, Sage, Olive, Mustard, Deep Teal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
3.26 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Backing
Rubber
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
Yes
Machine Washable
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Jefferson area rug is the perfect addition to any traditional-style home. With a medium pile, you get the perfect balance of comfort and durability for high traffic areas. The lustrous sheen adds subtle sophistication, while the machine woven construction ensures lasting quality. Made in Turkey from polyester fibers, this area rug is easy to clean and maintain - simply do not bleach. We recommend using with a rug pad for added safety and protection. Add an elegant touch to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.