Jefferson JFS-2309 Machine Washable Area Rug

  • Mfr # JFS2309-810119

  • Zoro # G110341960


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Navy, Gray, Rust, Brown
Shape
Rectangle
Material
Face: 100% Polyester
Pile Height
0.2 in
Length (In.)
141.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFS2309-810119
Zoro #
G110341960
UPC #
889292294461
Country of Origin
Turkey

Dimensions

Pile Height
0.2 in
Length (In.)
141.73 in
Width (In.)
106.3 in
Thickness
0.39 in
Size
8 ft 10 in x 11 ft 10 in

Details

Color
Blue, Navy, Gray, Rust, Brown
Shape
Rectangle
Material
Face: 100% Polyester
Includes
Care Label
Weight
32.43 lb
Features
Machine Washable
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
High/Low Texture
No
Backing
Rubber
Construction
Machine Woven
Style
Modern

Description

Introducing the Jefferson Area Rug, perfect for those looking to add a touch of modern style to their home. Crafted from high-quality polyester and made in Turkey, this rug is built to last in even the busiest households. Its machine woven construction ensures durability and softness, while its medium pile provides cushioning underfoot. This area rug is also great for high traffic areas - no need to worry about it wearing down quickly. Plus, with care instructions as simple as machine wash cold on normal cycle and line dry, you can keep it looking like new for years to come. Get the Jefferson Area Rug today and complete your minimalist modern look!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.