Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jefferson JFS-2310 Machine Washable Area Rug

  • Mfr # JFS2310-710106

  • Zoro # G510341973


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 6 in
Color
Blue, Navy, Gray, Rust, Brown
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFS2310-710106
Zoro #
G510341973
UPC #
889292294522
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 6 in
Pile Height
0.2 in
Length (In.)
125.98 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Blue, Navy, Gray, Rust, Brown
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
25.63 lb
Backing
Rubber
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
Yes

Description

This Jefferson area rug is the perfect addition to any modern space. Crafted in Turkey from 100% Polyester, this machine-woven rug has a medium pile and a lustrous sheen that will add an elegant touch to your home. It's designed to withstand high traffic and is easy to care for - simply do not bleach. To ensure maximum longevity, we recommend using with a rug pad not included. With its classic design, this beautiful area rug will bring style and sophistication to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.