Jewel Tone JT-8 Handmade Area Rug

  • Mfr # JT8-23

  • Zoro # G410361958


product price:  $135.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT8-23
Zoro #
G410361958
UPC #
764262933598
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in

Details

Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
2.1 lb
Includes
Care Label
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Construction
Hand Woven
Sub Style
Southwestern
High Traffic Compatible
Yes
Machine Washable
No

Description

This stunning Jewel Tone area rug is the perfect addition to your home. With its rustic style and hand-woven construction, this wool rug will add a unique touch of texture and warmth to your decor. The fringe adds an extra element of visual interest while the no-pile design ensures durability and ease of maintenance. Crafted in India with care, this area rug is sure to make a statement in any room. For best results, use with a rug pad for added stability. Make this beautiful Jewel Tone area rug yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.