
Jewel Tone JT-8 Handmade Area Rug
Mfr # JT8-268
Zoro # G310362079
product price: $400.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT8-268
Zoro #
G310362079
UPC #
764262933604
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.16 in
Details
Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
7 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Southwestern
High/Low Texture
No
Machine Washable
No
Description
This stunning Jewel Tone area rug is the perfect addition to your home. With its rustic style and hand-woven construction, this wool rug will add a unique touch of texture and warmth to your decor. The fringe adds an extra element of visual interest while the no-pile design ensures durability and ease of maintenance. Crafted in India with care, this area rug is sure to make a statement in any room. For best results, use with a rug pad for added stability. Make this beautiful Jewel Tone area rug yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.