
Jewel Tone JT-8 Handmade Area Rug
Mfr # JT8-69
Zoro # G810362098
product price:Â $1,120.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JT8-69
Zoro #
G810362098
UPC #
888473810049
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.16 in
Details
Color
Light Beige, Burgandy, Plum, Dark Brown, Dusty Sage
Style
Rustic
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
18.9 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Sub Style
Southwestern
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
Description
This stunning Jewel Tone area rug is the perfect addition to your home. With its rustic style and hand-woven construction, this wool rug will add a unique touch of texture and warmth to your decor. The fringe adds an extra element of visual interest while the no-pile design ensures durability and ease of maintenance. Crafted in India with care, this area rug is sure to make a statement in any room. For best results, use with a rug pad for added stability. Make this beautiful Jewel Tone area rug yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.