
Jolie JLO-2300 Machine Crafted Area Rug
Mfr # JLO2300-2710
Zoro # G010345211
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Beige, Gray, Charcoal, Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2300-2710
Zoro #
G010345211
UPC #
889292373814
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Dark Blue, Beige, Gray, Charcoal, Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Runner
Weight
7.09 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Minimalist
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
Step into the world of minimalist modern d?cor with our Jolie area rug. Machine woven in Turkey, this elegant rug brings together a blend of polypropylene and polyester to create a durable medium pile that's perfect for high-traffic areas. Its understated design serves as a captivating foundation for any room, effortlessly complementing your contemporary aesthetic. For added longevity, we recommend the use of a rug pad underneath it. When it comes to maintenance, simply spot clean with mild detergent. Allow the Jolie area rug to redefine your space with its exquisite simplicity and enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.