
Jolie JLO-2301 Machine Crafted Area Rug
Mfr # JLO2301-679
Zoro # G510345896
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Beige, Charcoal, Black, Peach
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2301-679
Zoro #
G510345896
UPC #
192201302011
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Gray, Beige, Charcoal, Black, Peach
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
Welcome the Jolie area rug into your home for a look of modern luxury. This gorgeous piece is crafted with a blend of polypropylene and polyester that create a soft, yet durable texture underfoot. Its updated traditional style features intricate details and subtle designs for an eye-catching look that will enhance any room. The medium pile ensures it is comfortable to walk on, even in areas with high traffic. For best results, use this rug with a rug pad to protect your floor and extend its longevity. Spot clean with mild detergent when necessary for easy maintenance. With its timeless appeal and superior craftsmanship, the Jolie area rug promises to bring an elegant touch to your space for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.