
Jolie JLO-2301 Machine Crafted Area Rug
Mfr # JLO2301-912
Zoro # G310346208
product price: $478.99
/eaKey Features
Color
Gray, Beige, Charcoal, Black, Peach
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2301-912
Zoro #
G310346208
UPC #
192201302035
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Gray, Beige, Charcoal, Black, Peach
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
28.64 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Description
Welcome the Jolie area rug into your home for a look of modern luxury. This gorgeous piece is crafted with a blend of polypropylene and polyester that create a soft, yet durable texture underfoot. Its updated traditional style features intricate details and subtle designs for an eye-catching look that will enhance any room. The medium pile ensures it is comfortable to walk on, even in areas with high traffic. For best results, use this rug with a rug pad to protect your floor and extend its longevity. Spot clean with mild detergent when necessary for easy maintenance. With its timeless appeal and superior craftsmanship, the Jolie area rug promises to bring an elegant touch to your space for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.