
Jolie JLO-2303 Machine Crafted Area Rug
Mfr # JLO2303-71010
Zoro # G210346148
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2303-71010
Zoro #
G210346148
UPC #
192201302103
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.27 lb
Sub Style
Minimalist
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Description
The Jolie area rug is the perfect accent to your minimalist modern decor. Crafted from a blend of polypropylene and polyester, this Turkish-made piece features a medium pile that is ideal for high traffic areas. The simple design adds just the right touch of style without overwhelming the rest of your furnishings. For optimal care, spot clean with mild detergent and use with a rug pad for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.