
Jolie JLO-2305 Machine Crafted Area Rug
Mfr # JLO2305-679
Zoro # G810345879
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2305-679
Zoro #
G810345879
UPC #
192201302172
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Description
The Jolie area rug is the perfect way to add a traditional touch to your home. Constructed of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas. It's machine woven construction ensures durability while its high/low pattern adds depth and texture to any room. With its Turkish origin, the Jolie area rug is sure to make an elegant statement in your home. For maximum comfort, use with a rug pad not included. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.