
Jolie JLO-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2306-5373
- Zoro # G510345803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2306-5373
Zoro #
G510345803
UPC #
192201302202
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.23 lb
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
The Jolie area rug is the perfect way to add a traditional touch to your home. Constructed of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas. It's machine woven construction ensures durability while its high/low pattern adds depth and texture to any room. With its Turkish origin, the Jolie area rug is sure to make an elegant statement in your home. For maximum comfort, use with a rug pad not included. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.