
Jolie JLO-2306 Machine Crafted Area Rug
Mfr # JLO2306-679
Zoro # G410345941
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2306-679
Zoro #
G410345941
UPC #
192201302219
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
15.98 lb
Features
Machine Crafted
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Description
The Jolie area rug is the perfect way to add a traditional touch to your home. Constructed of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas. It's machine woven construction ensures durability while its high/low pattern adds depth and texture to any room. With its Turkish origin, the Jolie area rug is sure to make an elegant statement in your home. For maximum comfort, use with a rug pad not included. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.