Jolie JLO-2307 Machine Crafted Area Rug

  • Mfr # JLO2307-912

  • Zoro # G310346918


product price: $319.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLO2307-912
Zoro #
G310346918
UPC #
192201302271
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
28.64 lb
Includes
Care Label
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes

Description

The Jolie area rug is the perfect way to add a traditional touch to your home. Constructed of Polypropylene and Polyester, this medium pile rug is designed for high traffic areas. It's machine woven construction ensures durability while its high/low pattern adds depth and texture to any room. With its Turkish origin, the Jolie area rug is sure to make an elegant statement in your home. For maximum comfort, use with a rug pad not included. Care: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.