
Jolie JLO-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2308-5373
- Zoro # G510346954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2308-5373
Zoro #
G510346954
UPC #
192201302288
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Beige, Dark Blue, Gray, Charcoal, Tan
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
10.23 lb
High/Low Texture
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Description
Step into comfort and style with the Jolie Updated Traditional Area Rug. Expertly machine woven in Turkey, this rug boasts a medium pile that's perfect for high-traffic areas. Crafted from a blend of polypropylene and polyester, it combines durability with plush underfoot comfort, promising longevity without compromising on aesthetic appeal. The updated traditional design adds an elegant touch to any space, while its easy-care nature means you can keep it looking its best with just spot cleaning using mild detergent. To enhance its longevity and ensure safe placement, we recommend pairing this rug with a rug pad. Indulge your senses and revamp your space with our Jolie Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.