
Jolie JLO-2309 Machine Crafted Area Rug
Mfr # JLO2309-679
Zoro # G310346987
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2309-679
Zoro #
G310346987
UPC #
192201302332
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Step into comfort and style with the Jolie Updated Traditional Area Rug. Expertly machine woven in Turkey, this rug boasts a medium pile that's perfect for high-traffic areas. Crafted from a blend of polypropylene and polyester, it combines durability with plush underfoot comfort, promising longevity without compromising on aesthetic appeal. The updated traditional design adds an elegant touch to any space, while its easy-care nature means you can keep it looking its best with just spot cleaning using mild detergent. To enhance its longevity and ensure safe placement, we recommend pairing this rug with a rug pad. Indulge your senses and revamp your space with our Jolie Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.