
Jolie JLO-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2311-5373
- Zoro # G510346961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2311-5373
Zoro #
G510346961
UPC #
192201302400
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
10.23 lb
Features
Machine Crafted
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Description
Bring a classic and timeless look to your home with the Jolie area rug. This machine-woven piece features an updated traditional style with a combination of polypropylene and polyester materials for lasting durability. The medium pile is perfect for high traffic areas, while its soft fibers provide a comfortable feel underfoot. With its sophisticated design, this area rug will enhance any living space in your home. Plus, easy spot cleaning and use of a rug pad will keep it looking great for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.