
Jolie JLO-2311 Machine Crafted Area Rug
Mfr # JLO2311-679
Zoro # G810346883
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2311-679
Zoro #
G810346883
UPC #
192201302417
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Description
Bring a classic and timeless look to your home with the Jolie area rug. This machine-woven piece features an updated traditional style with a combination of polypropylene and polyester materials for lasting durability. The medium pile is perfect for high traffic areas, while its soft fibers provide a comfortable feel underfoot. With its sophisticated design, this area rug will enhance any living space in your home. Plus, easy spot cleaning and use of a rug pad will keep it looking great for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.