
Jolie JLO-2312 Machine Crafted Area Rug
Mfr # JLO2312-679
Zoro # G710349533
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2312-679
Zoro #
G710349533
UPC #
192201302455
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.98 lb
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
Bring a classic and timeless look to your home with the Jolie area rug. This machine-woven piece features an updated traditional style with a combination of polypropylene and polyester materials for lasting durability. The medium pile is perfect for high traffic areas, while its soft fibers provide a comfortable feel underfoot. With its sophisticated design, this area rug will enhance any living space in your home. Plus, easy spot cleaning and use of a rug pad will keep it looking great for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.