
Jolie JLO-2313 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2313-912
- Zoro # G010349707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2313-912
Zoro #
G010349707
UPC #
192201302516
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Medium Gray, Slate, Light Gray, Ivory, Charcoal, Dark Blue
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.64 lb
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Description
This Jolie area rug is perfect for any traditional style home. Crafted with a blend of Polypropylene and Polyester, this medium pile rug is designed to be both durable and comfortable underfoot. Suitable for high traffic areas, the high/low construction adds texture and depth to your space. Machine woven in Turkey, this area rug will bring an elegant touch to any room in your home. For best results, use with a rug pad not included. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.