
Jolie JLO-2315 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2315-912
- Zoro # G510349436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2315-912
Zoro #
G510349436
UPC #
192201302592
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.64 lb
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introduce a touch of minimalist modern elegance to your space with our Jolie Collection area rug. Manufactured in Turkey and made from a resilient blend of polypropylene and polyester, this rug is machine woven for consistent quality and durability, making it perfect for high traffic areas in your home. The medium pile provides a comfortable texture underfoot while maintaining easy maintenance. For the best experience, we recommend using this area rug with a pad underneath to prevent slipping or sliding. When needed, simply spot clean with mild detergent to keep your rug looking fresh and vibrant. Make a stylish statement in your home with the Jolie Collection area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.