
Jolie JLO-2316 Machine Crafted Area Rug
Mfr # JLO2316-53RD
Zoro # G910349388
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2316-53RD
Zoro #
G910349388
UPC #
889292373913
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Round
Features
Machine Crafted
Weight
7.44 lb
Includes
Care Label
Sub Style
Minimalist
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Jolie area rug is the perfect choice for your living space! Made of high-quality Polypropylene and Polyester, this modern style rug features a medium pile that can handle high traffic areas. With its unique high/low construction, this machine-woven Turkish masterpiece will be an eye-catching addition to your home. To ensure long lasting beauty and durability, we recommend pairing it with a rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.