
Jolie JLO-2316 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2316-710SQ
- Zoro # G810350682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2316-710SQ
Zoro #
G810350682
UPC #
889292373951
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Square
Includes
Care Label
Features
Machine Crafted
Weight
16.74 lb
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Minimalist
High/Low Texture
Yes
Description
This Jolie area rug is the perfect choice for your living space! Made of high-quality Polypropylene and Polyester, this modern style rug features a medium pile that can handle high traffic areas. With its unique high/low construction, this machine-woven Turkish masterpiece will be an eye-catching addition to your home. To ensure long lasting beauty and durability, we recommend pairing it with a rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.