
Jolie JLO-2320 Machine Crafted Area Rug
Mfr # JLO2320-2773
Zoro # G410350471
product price: $89.55
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2320-2773
Zoro #
G410350471
UPC #
889292373982
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Weight
5.11 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Minimalist
Outdoor Safe
No
Description
This Jolie area rug is the perfect combination of modern style and comfort. Its machine-woven construction from polypropylene and polyester fibers creates a soft yet resilient surface with medium pile that can stand up to high traffic areas in your home. The high/low texture adds visual interest, while the rug's durable design ensures it will last for years to come. Made in Turkey, this area rug will bring a touch of elegance to any room, and we recommend using with a rug pad for extra protection. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.