
Jolie JLO-2320 Machine Crafted Area Rug
Mfr # JLO2320-679
Zoro # G310350403
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2320-679
Zoro #
G310350403
UPC #
889292182409
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.39 in
Details
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
16 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
Yes
Has Fringe
No
Description
This Jolie area rug is the perfect combination of modern style and comfort. Its machine-woven construction from polypropylene and polyester fibers creates a soft yet resilient surface with medium pile that can stand up to high traffic areas in your home. The high/low texture adds visual interest, while the rug's durable design ensures it will last for years to come. Made in Turkey, this area rug will bring a touch of elegance to any room, and we recommend using with a rug pad for extra protection. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.