
Jolie JLO-2320 Machine Crafted Area Rug (Discontinued)
- Mfr # JLO2320-67SQ
- Zoro # G110350467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLO2320-67SQ
Zoro #
G110350467
UPC #
889292374019
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Square
Features
Machine Crafted
Weight
11.62 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Description
This Jolie area rug is the perfect combination of modern style and comfort. Its machine-woven construction from polypropylene and polyester fibers creates a soft yet resilient surface with medium pile that can stand up to high traffic areas in your home. The high/low texture adds visual interest, while the rug's durable design ensures it will last for years to come. Made in Turkey, this area rug will bring a touch of elegance to any room, and we recommend using with a rug pad for extra protection. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.