
Jolie JLO-2320 Machine Crafted Area Rug
Mfr # JLO2320-71010
Zoro # G010350505
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2320-71010
Zoro #
G010350505
UPC #
889292182416
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Dark Blue, Slate, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
21.27 lb
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Minimalist
Description
This Jolie area rug is the perfect combination of modern style and comfort. Its machine-woven construction from polypropylene and polyester fibers creates a soft yet resilient surface with medium pile that can stand up to high traffic areas in your home. The high/low texture adds visual interest, while the rug's durable design ensures it will last for years to come. Made in Turkey, this area rug will bring a touch of elegance to any room, and we recommend using with a rug pad for extra protection. For best care results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.