
Jolie JLO-2321 Machine Crafted Area Rug
Mfr # JLO2321-679
Zoro # G710351536
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Rose, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2321-679
Zoro #
G710351536
UPC #
889292182447
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Burgandy, Rose, Charcoal, Gray, Light Gray, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.98 lb
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
Add a modern touch to your living space with the Jolie area rug. Crafted from a blend of polypropylene and polyester, this machine-woven rug is designed for high traffic areas and features a medium pile that ensures long-lasting comfort underfoot. With its minimalist modern style, this area rug adds the perfect finishing touch to any room without overpowering the look. For best results, use with a rug pad not included and spot clean with mild detergent when necessary. Made in Turkey, this beautiful area rug will be the centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.