
Jolie JLO-2326 Machine Crafted Area Rug
Mfr # JLO2326-5373
Zoro # G810351429
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Gray, Light Gray, Silver Gray, Beige, Mustard
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2326-5373
Zoro #
G810351429
UPC #
889292182638
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Dark Blue, Gray, Light Gray, Silver Gray, Beige, Mustard
Style
Traditional
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
10.23 lb
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Description
The Jolie area rug is perfect for bringing an air of classic sophistication to any room. Hand-woven in Turkey with a blend of polypropylene and polyester, this updated traditional-style rug features a medium pile that is ideal for high traffic areas. With its timeless color palette, the Jolie will look beautiful in any home decor. To ensure your rug lasts for years to come, it's recommended you use a rug pad with it and spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.