
Jolie JLO-2329 Machine Crafted Area Rug
Mfr # JLO2329-5373
Zoro # G610351339
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Slate, Charcoal, Beige, Mustard, Off-White, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLO2329-5373
Zoro #
G610351339
UPC #
889292182751
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Slate, Charcoal, Beige, Mustard, Off-White, Silver Gray
Style
Modern
Material
Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
10.23 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Description
Introducing the Jolie area rug ? a perfect blend of minimalist modern style and practicality. This Machine Woven area rug is composed of both Polypropylene and Polyester, making it durable enough to withstand even high traffic areas. The medium pile ensures a comfortable feel underfoot while still maintaining its shape and design. To keep your rug in its best condition, we recommend spot cleaning with mild detergent. Each piece is crafted in Turkey with expert care and precision that will bring luxury and sophistication to any space. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.